Motion
Y2008L
Leather Palm Glove - L or Size 9, Cowhide Grain Leather, No Grade Listed, Color White
Mi Item #04698055
MFR #Y2008L
Price$9.88/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Cowhide Grain Leather, No Grade Listed, Color White
Mi Item #04698055
MFR #Y2008L

Mfr description
Y2008L GRN CWHIDE LTHR PALM SFTY CUFF
  • SAFETY CUFF, WING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.88/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    11.2 in
  • Weight
    0.363 lb

Details

  • Color
    White
  • Description
    GRAIN COWHIDE GLOVE LEATHER PALM, L
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Material
    Cowhide
  • Material Type
    Leather Palm Gloves
  • Protection Type
    Leather Palm
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)