Motion
Y6243L
Y6243L
MI ITEM #04698057
MFR #Y6243L
List Price$5.08/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Y6243L
MI ITEM #04698057
MFR #Y6243L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.08/pr for your price

Overview

Mfr description
Y6243L HOT MILL 100% COTTON NATURAL
  • STANDARD BAND, NATURAL WHITE,24 OZ., BAN

Specifications

  • Glove Size
    L or Size 9
  • Size
    L
  • Material
    Cotton
  • Material Type
    General Purpose Gloves
  • Lining Material
    Cotton
  • Protection Type
    Heat Resistant
  • Application
    Steel Processing,Metal Handling
  • Color
    White
  • Length
  • Manufacturer Catalog Number
    Y6243L
  • Harmonization Code
    6216003800
  • Description
    HOT MILL 100% COTTON GLOVE
  • Product Line
    Heat Resistant
  • Laundering Capability
    Machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).
  • UPC_NO
    43551009429
  • Country of Origin
    PK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text