Motion
Y3101L
Leather Palm Glove - L or Size 9, Leather, Black
MI ITEM #04698062
MFR #Y3101L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - L or Size 9, Leather, Black
MI ITEM #04698062
MFR #Y3101L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Y3101L DBL PALM LP SELECT SHLDR SPLIT
  • SELECTED SHOULDER SPLIT, SAFEY CUFF

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black
  • Protection Type
    Leather Palm
  • ECCN
    EAR99
  • Length
    8.6 in
  • Material
    Leather
  • Description
    DOUBLE PALM SPLIT LEATHER GLOVE, L
  • Weight
    0.396 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text