Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - S or Size 7, Leather, Black
MI ITEM #04698063
MFR #Y3101S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
Y3101S DBL PALM LP SELECT SHLDR SPLIT
  • SELECTED SHOULDER SPLIT, SAFEY CUFF

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black
  • Protection Type
    Leather Palm
  • ECCN
    EAR99
  • Length
    10.6 in
  • Material
    Leather
  • Description
    DOUBLE PALM SPLIT LEATHER GLOVE, S
  • Weight
    0.333 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought