Motion
Y0032XXL

WELLS LAMONT
Y0032XXL

Leather Drivers Glove with Straight Thumb - XXL or Size 11, Cowhide Grain Leather, White
MI ITEM #04698066
MFR #Y0032XXL
Your Price$20.15/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WELLS LAMONT
Y0032XXL

Leather Drivers Glove with Straight Thumb - XXL or Size 11, Cowhide Grain Leather, White
MI ITEM #04698066
MFR #Y0032XXL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.15/pr(List $23.18)

Overview

Mfr description
Y0032XXL DRVR GRN CWHIDE STRT THMB
  • STRAIGHT THUMB FOAM LINER

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    White
  • Protection Type
    Cold Weather Gloves
  • ECCN
    EAR99
  • Length
    12.8 in
  • Material
    Cowhide
  • Description
    DRIVER GRAIN COWHIDE GLOVE, XXL
  • Weight
    0.347 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text