Motion
Y2008XL
Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, No Grade Listed, Color White
MI ITEM #04698068
MFR #Y2008XL
Your Price$11.04/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, No Grade Listed, Color White
MI ITEM #04698068
MFR #Y2008XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.04/pr(List $12.70)

Overview

Mfr description
Y2008XL GRN CWHIDE LTHR PALM SFTY CUFF
  • SAFETY CUFF, WING

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    White
  • Protection Type
    Leather Palm
  • Thumb Style
    Wing
  • ECCN
    EAR99
  • Length
    12.1 in
  • Material
    Cowhide
  • Description
    GRAIN COWHIDE GLOVE LEATHER PALM, XL
  • Weight
    0.347 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text