Motion
636HRLFR

WELLS LAMONT
636HRLFR

General Purpose Work Glove - XL or Size 10 Size, Terry Material
MI ITEM #04698069
MFR #636HRLFR
Price$35.43/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WELLS LAMONT
636HRLFR

General Purpose Work Glove - XL or Size 10 Size, Terry Material
MI ITEM #04698069
MFR #636HRLFR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.43/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    14.1 in
  • Size
    XL
  • Weight
    0.767 lb

Details

  • Application
    Steel Processing,Casting,Stamping
  • Color
    Red
  • Country of Origin
    CN
  • Description
    TERRY RED GLOVE , MEN'S 4.5\\
  • Manufacturer Catalog Number
    636HRLFR
  • Material
    Terry
  • Material Type
    General Purpose Gloves
  • Product Line
    Heat Resistant
  • Protection Type
    Heat Resistant
  • Type
    Glove
  • UPC_NO
    43551027898

Overview

Mfr description
636HRLFR TERRY RED FLAME RET HEAT REST
  • FLAME RETARDENT HEAT RESISTANT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought