Motion
Y0131S
Leather Drivers Glove with Keystone Thumb - S or Size 7, Cowhide Grain Leather, No Grade Listed, Unlined, Color White
MI ITEM #04698084
MFR #Y0131S
Your Price$9.71/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - S or Size 7, Cowhide Grain Leather, No Grade Listed, Unlined, Color White
MI ITEM #04698084
MFR #Y0131S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9.71/pr(List $11.16)

Overview

Mfr description
Y0131S DRVR GRN CWHIDE KYSTNE THMB
  • KEYSTONE THUMB, ELASTIC

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    White
  • Protection Type
    Leather Drivers
  • Thumb Style
    Keystone
  • ECCN
    EAR99
  • Length
    9.3 in
  • Description
    DRIVER GRAIN COWHIDE GLOVE, S
  • Material
    Cowhide
  • Weight
    0.167 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text