Motion
Y0131M
Leather Drivers Glove with Keystone Thumb - M or Size 8, Cowhide Grain Leather, No Grade Listed, Unlined, Color White
Mi Item #04698085
MFR #Y0131M
Price$15.45/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - M or Size 8, Cowhide Grain Leather, No Grade Listed, Unlined, Color White
Mi Item #04698085
MFR #Y0131M

Mfr description
Y0131M DRVR GRN CWHIDE KYSTNE THMB
  • KEYSTONE THUMB, ELASTIC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.45/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    10 in
  • Weight
    0.242 lb

Details

  • Color
    White
  • Description
    DRIVER GRAIN COWHIDE GLOVE, M
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    Leather Drivers
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)