Motion
Y0131L
Leather Drivers Glove with Keystone Thumb - L or Size 9, Cowhide Grain Leather, No Grade Listed, Unlined, Color White
Mi Item #04698086
MFR #Y0131L
Price$9.67/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - L or Size 9, Cowhide Grain Leather, No Grade Listed, Unlined, Color White
Mi Item #04698086
MFR #Y0131L

Mfr description
Y0131L DRVR GRN CWHIDE KYSTNE THMB
  • KEYSTONE THUMB, ELASTIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.67/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    12.4 in
  • Weight
    0.233 lb

Details

  • Color
    White
  • Description
    DRIVER GRAIN COWHIDE GLOVE, L
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    Leather Drivers
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)