Motion
Y0042M
Leather Palm Glove - M or Size 8, Leather, Thermal Lined, Yellow
Mi Item #04698088
MFR #Y0042M
Price$21.03/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - M or Size 8, Leather, Thermal Lined, Yellow
Mi Item #04698088
MFR #Y0042M

Mfr description
Y0042M PGSKN LTHR PALM THERMAL FILL
  • THERMAL FILL LINED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.03/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    10.4 in
  • Weight
    0.325 lb

Details

  • Back Material
    Pigskin Leather
  • Coating Coverage
    Uncoated
  • Color
    Yellow
  • Description
    PIGSKIN LEATHER PALM, SAF M
  • Description Keyword
    Thermofill Lined
  • ECCN
    EAR99
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Lining Material
    Thermal
  • Material
    Leather
  • Material Type
    Leather Palm Gloves
  • Protection Type
    Cold Weather Gloves
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)