Motion
Y7201L
General Purpose Work Gloves - Large Size, Knit Wrist Cuff, Cotton Blend, Poly Material
Mi Item #04698092
MFR #Y7201L
Price$1.79/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, Knit Wrist Cuff, Cotton Blend, Poly Material
Mi Item #04698092
MFR #Y7201L

Mfr description
Y7201L BROWN POLY/CTN JERSEY PLAIN
  • JERSEY PLAIN PALM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.79/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    10.5 in
  • Size
    L

Details

  • Application
    Warehousing,Construction
  • Coating Coverage
    Uncoated
  • Color
    Brown
  • Country of Origin
    CN
  • Cuff Type
    Knit Wrist
  • Description
    BROWN POLY/COTTON GLOVE, MEN'S L
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Clute
  • Hand Type
    Pair
  • Harmonization Code
    6116938800
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed.
  • Lining Material
    Cotton, Polyester
  • Manufacturer Catalog Number
    Y7201L
  • Material
    Cotton
  • Material Type
    Fabric Work Gloves
  • Product Line
    General Purpose
  • Protection Type
    General Purpose
  • Reflective Or High Visibility
    Neither
  • UPC_NO
    43551009610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)