Motion
M102M
Spectra Spec-Tec General Purpose Work Gloves - Medium Size, Knit Wrist Cuff
MI ITEM #04698095
MFR #M102M
Price$272.56/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spectra Spec-Tec General Purpose Work Gloves - Medium Size, Knit Wrist Cuff
MI ITEM #04698095
MFR #M102M

Mfr description
M102M SPEC-TEC 100% HIGH PERFORMACE
  • STERILE 20PC/PB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.56/bx

Specifications

Dimensions

  • Glove Size
    Medium
  • Length  
    12.6 in
  • Size
    M

Details

  • Ansi Isea Abrasion Resistance Level
    A1
  • Application
    Medical,Organ Tissue Processing,Pharmaceutical
  • Coating Coverage
    Uncoated
  • Color
    White
  • Country of Origin
    US
  • Cuff Type
    Knit Wrist
  • Description
    SPEC-TEC®, 100% HPPE GLOVE, M
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Glove Pattern
    Gunn
  • Hand Type
    Ambidextrous
  • Harmonization Code
    6116938800
  • Laundering Capability
    Machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF
  • Lining Material
    Unlined
  • Manufacturer Catalog Number
    M102M
  • Material
    High Performance Fiber
  • Material Type
    Synthetic
  • Product Line
    Critical Environment
  • Protection Type
    Critical Environment
  • Reflective Or High Visibility
    Neither
  • Split Or Grain Leather
    Grain
  • Standards Met
    ASTM F1790-97-CPPT
  • Thumb Style
    Wing
  • UPC_NO
    53300804267

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)