Motion
1150M
Leather Drivers Glove with Keystone Thumb - M or Size 8, Cowhide Grain Leather, Premium Grade, Unlined, Beige
Mi Item #04698101
MFR #1150M
Price$50.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - M or Size 8, Cowhide Grain Leather, Premium Grade, Unlined, Beige
Mi Item #04698101
MFR #1150M

Mfr description
1150M GRIPS GRN COWSUEDE P MENS
  • KEYSTONE THUMB, SUEDE PALM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.00/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length
    11 in
  • Weight
    0.37 lb

Details

  • Color
    Beige
  • Description
    GRIPS GRAIN COWHIDE GLOVE, PRECURVED M
  • ECCN
    EAR99
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    Leather Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)