Motion
1150L
Leather Drivers Glove with Keystone Thumb - L or Size 9, Cowhide Grain Leather, Premium Grade, Unlined, Beige
MI ITEM #04698102
MFR #1150L
Price$41.67/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - L or Size 9, Cowhide Grain Leather, Premium Grade, Unlined, Beige
MI ITEM #04698102
MFR #1150L

Mfr description
1150L GRIPS GRN COWSUEDE P MENS
  • KEYSTONE THUMB, SUEDE PALM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.67/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Color
    Beige
  • Description
    GRIPS GRAIN COWHIDE GLOVE, PRECURVED L
  • ECCN
    EAR99
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    Leather Drivers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)