Motion
Y7711XL
Mechanics Glove - XL or Size 10, Leather, Black
MI ITEM #04698106
MFR #Y7711XL
Price$29.14/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanics Glove - XL or Size 10, Leather, Black
MI ITEM #04698106
MFR #Y7711XL

Mfr description
Y7711XL MECHPRO PLUS PADDED PALM
  • SYNTHETIC LEATHER PALM
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.14/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    11 in
  • Weight
    0.22 lb

Details

  • Color
    Black
  • Description
    MECHPRO PLUS PADDED PALM GLOVE, XL
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material
    Leather
  • Material Type
    Mechanics Gloves
  • Protection Type
    Mechpro

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)