Motion
M102XL
Work & General Purpose Glove - Size XL or Size 10, ANSI Cut Level A1
MI ITEM #04698107
MFR #M102XL
Your Price$275.77/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - Size XL or Size 10, ANSI Cut Level A1
MI ITEM #04698107
MFR #M102XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$275.77/bx(List $317.14)

Overview

Mfr description
M102XL SPEC-TEC 100% HIGH PERFORMACE
  • STERILE 20PC/PB

Specifications

  • Glove Size
    XL or Size 10
  • Ansi Isea Cut Resistance Level
    A1
  • Color
    White
  • Length
    12.3 in
  • Ansi Isea Abrasion Resistance Level
    1
  • Description
    SPEC-TEC®, 100% HPPE GLOVE, XL
  • Product Line
    Critical Environment
  • UPC_NO
    53300804267
  • Manufacturer Catalog Number
    M102XL
  • Harmonization Code
    6116938800
  • Size
    XL
  • Protection Type
    Critical Environment
  • Material
    High Performance Fiber
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text