Motion
Y0131XS
Leather Drivers Glove with Keystone Thumb - XS or Size 6, Cowhide Grain Leather, Unlined, Beige
Mi Item #04698109
MFR #Y0131XS
Price$11.16/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - XS or Size 6, Cowhide Grain Leather, Unlined, Beige
Mi Item #04698109
MFR #Y0131XS

Mfr description
Y0131XS DRVR GRN CWHIDE KYSTNE
  • KEYSTONE THUMB, ELASTIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.16/pr

Specifications

Dimensions

  • Glove Size
    XS or Size 6
  • Length
    11.3 in
  • Weight
    0.125 lb

Details

  • Color
    Beige
  • Description
    DRIVER GRAIN COWHIDE GLOVE, XS
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    Leather Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)