Motion
Y0042XL
Leather Palm Glove - XL or Size 10, Leather, Thermal Lined, Black
MI ITEM #04698111
MFR #Y0042XL
List Price$22.20/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XL or Size 10, Leather, Thermal Lined, Black
MI ITEM #04698111
MFR #Y0042XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.20/pr for your price

Overview

Mfr description
Y0042XL PGSKN LTHR PALM THERMAL FILL LND
  • THERMAL FILL LINED

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Thermal
  • Color
    Black
  • Back Material
    Pigskin Leather
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    Cold Weather Gloves
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • ECCN
    EAR99
  • Description Keyword
    Thermofill Lined
  • Description
    PIGSKIN LEATHER PALM, SAF XL
  • Material
    Leather
  • Weight
    0.418 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text