Motion
644HRL
Jomac General Purpose Work Glove - XL or Size 10 Size, Terry Material
MI ITEM #04698112
MFR #644HRL
Price$30.93/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jomac General Purpose Work Glove - XL or Size 10 Size, Terry Material
MI ITEM #04698112
MFR #644HRL

Mfr description
644HRL TERRY X HEAT RESTNT SFTY CUFF
  • BROWN/WHITE COTTON LINED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.93/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    11.4 in
  • Size
    XL
  • Weight
    0.65 lb

Details

  • Application
    Steel Processing,Casting,Stamping
  • Color
    White
  • Country of Origin
    CN
  • Description
    TERRY X HEAT RESISTANT, SAFETY CUFF
  • Manufacturer Catalog Number
    644HRL
  • Material
    Terry
  • Material Type
    General Purpose Gloves
  • Product Line
    Heat Resistant
  • Protection Type
    Heat Resistant
  • Type
    Glove
  • UPC_NO
    43551027959

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)