Motion
7750L
Mechanics Glove - L or Size 9, Leather, No Grade Listed, Color Black
MI ITEM #04698115
MFR #7750L
Price$24.52/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanics Glove - L or Size 9, Leather, No Grade Listed, Color Black
MI ITEM #04698115
MFR #7750L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.52/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    5.1 in
  • Weight
    0.25 lb

Details

  • Color
    Black
  • Description
    MECHPRO INSULATED GLOVE, MEN'S
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material
    Leather
  • Material Type
    Mechanics Gloves
  • Protection Type
    Cold Weather Gloves
  • Series
    MechPro

Overview

Mfr description
7750L MECHPRO INSULATED SYNTHETIC LTHR
  • SYNTHETIC LEATHER PALM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought