Motion
1150XL
Work & General Purpose Glove - XL or Size 10, Cowhide Grain Leather, Premium Grade, Unlined, Color White
MI ITEM #04698118
MFR #1150XL
Price$44.31/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - XL or Size 10, Cowhide Grain Leather, Premium Grade, Unlined, Color White
MI ITEM #04698118
MFR #1150XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$44.31/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length
    11.3 in
  • Weight
    0.36 lb

Details

  • Additional Details
    Keystone Thumb, Gunn Cut, Shirred Elastic Wrist, Palm Leather Patch
  • Applications
    Warehousing, Construction, Forklift Driving
  • Closure Type
    Slip-On
  • Color
    White
  • Comfort Features
    Keystone Thumb, Shirred Elastic Wrist, Precurved Design
  • Construction Description
    Gunn Cut, Keystone Thumb
  • Cuff Type
    Slip-On
  • Description
    GRIPS GRAIN COWHIDE GLOVE, PRECURVED XL
  • ECCN
    EAR99
  • Leather Grade
    Premium Grade
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material
    Cowhide
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Palm Features
    Patch Reinforcement
  • Protection Type
    Leather Drivers
  • Series
    1150
  • Thumb Style
    Keystone

Overview

Mfr description
1150XL GRIPS GRN COWSUEDE P MENS
  • KEYSTONE THUMB, SUEDE PALM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought