Motion
Y0321XL
Leather Palm Glove - XL or Size 10, Pigskin Grain Leather, White
MI ITEM #04698120
MFR #Y0321XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - XL or Size 10, Pigskin Grain Leather, White
MI ITEM #04698120
MFR #Y0321XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Y0321XL DRVR GRN PGSKN KYSTNE THMB BOUND
  • KEYSTONE THUMB, BOUND

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    White
  • Protection Type
    Leather Drivers
  • ECCN
    EAR99
  • Length
    10.2 in
  • Material
    Pigskin Leather
  • Description
    DRIVER GRAIN PIGSKIN, XL
  • Weight
    0.108 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text