Motion
7700S
Mechanics Glove - XL or Size 10, Leather, Black
MI ITEM #04698122
MFR #7700S
List Price$16.34/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanics Glove - XL or Size 10, Leather, Black
MI ITEM #04698122
MFR #7700S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.34/pr for your price

Overview

Mfr description
7700S MECHPRO BASIC POLY/KNT SPNDX MENS
  • SPANDEX, MEN'S BLK ST

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black
  • Protection Type
    Mechpro
  • ECCN
    EAR99
  • Length
    4.8 in
  • Material
    Poly
  • Description
    MECHPRO BASIC POLY/KNIT GLOVE, S
  • Weight
    0.1 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text