Motion
M005M.WLC

WELLS LAMONT
M005M.WLC

M005M.WLC
MI ITEM #04698127
MFR #M005M.WLC
Price$3.59/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WELLS LAMONT
M005M.WLC

M005M.WLC
MI ITEM #04698127
MFR #M005M.WLC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.59/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    7.6 in
  • Size
    M

Details

  • Application
    Critical Environment,Clean Room,Electronics,Laboratory
  • Color
    White
  • Country of Origin
    US
  • Description
    CLEAN ROOM GLOVE, FULL FINGER, MEDIUM
  • Harmonization Code
    6116938800
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF
  • Lining Material
    Nylon
  • Manufacturer Catalog Number
    M005M.WLC
  • Material
    Nylon
  • Material Type
    General Purpose Gloves
  • Product Line
    Critical Environment
  • Protection Type
    Critical Environment
  • UPC_NO
    53300804267

Overview

Mfr description
M005M.WLC REUSABLE NYLN LINER CLN ROOM
  • REUSABLE NYLON LINER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought