Motion
M005L.WLC

WELLS LAMONT
M005L.WLC

M005L.WLC
MI ITEM #04698128
MFR #M005L.WLC
List Price$3.59/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WELLS LAMONT
M005L.WLC

M005L.WLC
MI ITEM #04698128
MFR #M005L.WLC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.59/pr for your price

Overview

Mfr description
M005L.WLC REUSABLE NYLN LINER CLN ROOM
  • REUSABLE NYLON LINER

Specifications

  • Glove Size
    L or Size 9
  • Size
    L
  • Material
    Nylon
  • Material Type
    General Purpose Gloves
  • Lining Material
    Nylon
  • Protection Type
    Critical Environment
  • Application
    Critical Environment,Clean Room,Electronics,Laboratory
  • Color
    White
  • Length
  • Manufacturer Catalog Number
    M005L.WLC
  • Harmonization Code
    6116938800
  • Description
    CLEAN ROOM GLOVE, FULL FINGER, LARGE
  • Product Line
    Critical Environment
  • Laundering Capability
    Machine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF
  • UPC_NO
    53300804267
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text