Motion
7750XL
Mechanics Glove - XL or Size 10, Leather, Black
MI ITEM #04698130
MFR #7750XL
Your Price$26.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanics Glove - XL or Size 10, Leather, Black
MI ITEM #04698130
MFR #7750XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.09/pr(List $30.00)

Overview

Mfr description
7750XL MECHPRO INSLTED SNTHETIC LTHR
  • SYNTHETIC LEATHER PALM

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Color
    Black
  • Protection Type
    Cold Weather Gloves
  • ECCN
    EAR99
  • Length
    5.7 in
  • Material
    Leather
  • Description
    MECHPRO INSULATED GLOVE, MEN'S
  • Weight
    0.267 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought