Overview
Mfr description
M104M SPECTEC HGH P'FORMANCE FIBER&LYCRA
- TERILE 20PC/BX
Specifications
- SizeM
- MaterialLycra
- Protection TypeCritical Environment
- ApplicationMedical,Organ Tissue Processing,Pharmaceutical
- ColorWhite
- Length
- Manufacturer Catalog NumberM104M
- Harmonization Code6116938800
- DescriptionSPEC-TEC®, HPPE & LYCRA GLOVE, S M
- Product LineCritical Environment
- Laundering CapabilityOne time use glove for sterile environments,Can be reused in non sterile environments,Machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF
- UPC_NO53300804267
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data