Overview
Mfr description
M005XL.WLC REUSABLE NYLN LINER CLEAN RM
- REUSABLE NYLON LINER
Specifications
- Glove SizeXL or Size 10
- SizeXL
- MaterialNylon
- Material TypeGeneral Purpose Gloves
- Lining MaterialNylon
- Protection TypeCritical Environment
- ApplicationCritical Environment,Clean Room,Electronics,Laboratory
- ColorWhite
- Length
- Manufacturer Catalog NumberM005XL.WLC
- Harmonization Code6116938800
- DescriptionCLEAN ROOM GLOVE, FULL FINGER, XLARGE
- Product LineCritical Environment
- Laundering CapabilityMachine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF
- UPC_NO53300804267
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data