Overview
Mfr description
M114L SPEC-TEC HIGH PERFORMANCE
- NON-STERILE 20PC/BX
Specifications
- Glove SizeL or Size 9
- SizeL
- MaterialLycra
- Material TypeKnit Gloves - Non Coating
- Protection TypeCritical Environment
- ApplicationMedical
- ColorWhite
- Length
- Manufacturer Catalog NumberM114L
- Harmonization Code6116938800
- DescriptionSPEC-TEC®, HPPES & LYCRA GLOVE,
- Product LineCritical Environment
- Laundering CapabilityMachine wash in warm water with detergent or soap for 10-15 minutes.,Water temperature should not exceed 140ºF
- UPC_NO43551056515
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data