Overview
Mfr description
134854 HANDGUARD II GRAY M
- Heavy duty knit cut resistant glove
- Combination of ultra-high strength fibers and stainless steel provides exceptional protection against cuts and slashes
- 3″ cuff for wrist protection
- CFR 21 – approved for food contact
- ANSI Abrasion Level 3, ANSI Cut Level A7
- Ambidextrous, Available in white and gray, Prewashed, preshrunk
- The Whizard® Handguard® II is the original heavy duty, cut resistant glove with advanced, technically superior, patented cut resistant fiber combinations. Handguard II uses a unique combination of ultra-high-strength fibers and stainless steel to provide the ultimate in hand protection against cuts and slashes. The Handguard II is ideal for meat, poultry and seafood processing, material handling and deli slicer cleaning. No other glove offers this level of protection!
Specifications
- SizeM
- MaterialHigh Performance Fibers
- Protection TypeCut Resistant
- ApplicationFood Processing,Steel,Restaurant
- ColorGray
- Manufacturer Catalog Number134854
- Harmonization Code6116938800
- DescriptionHANDGUARD II GRAY GLOVE M
- Product LineCut Resistant
- Laundering CapabilityRemove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).,A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
- UPC_NO43551061878
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data