Motion
133870
133870
MI ITEM #04698196
MFR #133870
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
133870
MI ITEM #04698196
MFR #133870

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
133870 HVY DTY SLPGD 10 AG PLY U GP XSL
  • HEAVY DUTY

Specifications

  • Material
    High Performance Fibers
  • Protection Type
    Cut Resistant
  • Application
    Metal Handing,Wood Manufacturing,Warehouse
  • Color
    White
  • Length
  • Manufacturer Catalog Number
    133870
  • Harmonization Code
    6116109500
  • Description
    SLIPGUARD 10 INCH
  • Product Line
    Cut Resistant
  • Laundering Capability
    Remove all large particles,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC),Rinse in cold water,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC),A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
  • UPC_NO
    53300052897
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text