Overview
Mfr description
333368 KNIFEHANDLER 3 XS
- Patented yarn combination of high performance fibers and stainless steel
- CFR 21 – approved for food contact
- Ambidextrous, ANSI Cut Level A9, Gauge 7
- Prewashed, preshrunk
- Whizard® Knifehandler’s single-end yarn construction offers the highest ratio of cut protection to thickness available. Our unique patented combination of ultra-high strength fibers and stainless steel provides heavy duty protection from lacerations while maintaining softness, comfort and dexterity.Knifehandler gloves have excellent thermal properties that keep hands warm and comfortable. “Breathable” fabric increases circulation of air and helps to reduce perspiration.
Specifications
- SizeXS
- MaterialHigh Performance Fibers
- Protection TypeCut Resistant
- ApplicationPoultry Processing,Beef Processing,Pork Processing,Metal Handling
- ColorWhite
- Manufacturer Catalog Number333368
- Harmonization Code6116938800
- DescriptionKNIFEHANDLER GLOVE 3 INCH
- Product LineCut Resistant
- Laundering CapabilityRemove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).,A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
- UPC_NO43551014690
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data