Motion
333372
Knifehandler Work & General Purpose Glove - Size M or Size 8, ANSI Cut Level A9
MI ITEM #04698209
MFR #333372
List Price$37.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knifehandler Work & General Purpose Glove - Size M or Size 8, ANSI Cut Level A9
MI ITEM #04698209
MFR #333372

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.69/each for your price

Overview

Mfr description
333372 KNIFEHANDLER 3 M
  • Patented yarn combination of high performance fibers and stainless steel
  • CFR 21 – approved for food contact
  • Ambidextrous, ANSI Cut Level A9, Gauge 7
  • Prewashed, preshrunk
  • Whizard® Knifehandler’s single-end yarn construction offers the highest ratio of cut protection to thickness available. Our unique patented combination of ultra-high strength fibers and stainless steel provides heavy duty protection from lacerations while maintaining softness, comfort and dexterity.Knifehandler gloves have excellent thermal properties that keep hands warm and comfortable. “Breathable” fabric increases circulation of air and helps to reduce perspiration.

Specifications

  • Glove Size
    M or Size 8
  • Ansi Isea Cut Resistance Level
    A9
  • Color
    White
  • Ansi Isea Abrasion Resistance Level
    3
  • Description
    KNIFEHANDLER GLOVE 3 INCH
  • Product Line
    Cut Resistant
  • UPC_NO
    43551014775
  • Manufacturer Catalog Number
    333372
  • Harmonization Code
    6116938800
  • Size
    M
  • Protection Type
    Cut Resistant
  • Material
    High Performance Fibers
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text