Motion
333374
Knifehandler® Cut Resistant Gloves - Size Large, ANSI Cut Level A5, Uncoated
Mi Item #04698210
MFR #333374
Price$34.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knifehandler® Cut Resistant Gloves - Size Large, ANSI Cut Level A5, Uncoated
Mi Item #04698210
MFR #333374

Mfr description
333374 KNIFEHANDLER 3 L
  • Patented yarn combination of high performance fibers and stainless steel
  • CFR 21 – approved for food contact
  • Ambidextrous, ANSI Cut Level A9, Gauge 7
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.57/each

Specifications

Dimensions

  • Glove Size
    Large
  • Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A5
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Color
    White
  • Country of Origin
    US
  • Cuff Type
    Knitwrist
  • Description
    KNIFEHANDLER GLOVE 3 INCH
  • Description Keyword
    Uncoated
  • Hand Type
    Ambidextrous
  • Harmonization Code
    6116938800
  • Knit Gauge
    7 ga
  • Liner/Shell Material
    Spectra/Stainless Steel
  • Manufacturer Catalog Number
    333374
  • Material
    High Performance Fibers
  • Product Line
    Cut Resistant
  • Protection Type
    Cut Resistant
  • Standards Met
    21 CFR, ASTM D 3884-05, ASTM F 1790-97
  • Type
    Cut Resistant
  • UPC_NO
    43551014782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)