Motion
134525
134525
MI ITEM #04698251
MFR #134525
Price$22.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
134525
MI ITEM #04698251
MFR #134525

Mfr description
134525 SILVER TALON XS
  • Patented yarn composition of high performance fibers and stainless steel provides exceptional protection against cuts and slashes,Unmatched combination of cut resistance, dexterity and durability,Unique colored cuff is highly visible,CFR 21 – approved for food contact,Ambidextrous,ANSI Abrasion Level 3,ANSI Cut Level A7,Gauge 10,The Whizard Silver Talon is considered the number one glove within the meat and poultry industries. The patented yarn composition combines high strength, high performance materials with stainless steel, creating excellent tensile strength and superior cut protection. The Silver Talon is also available with a leather palm or urethane grip pattern for applications requiring precise gripping capabilities.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.88/each

Specifications

Dimensions

  • Size
    XS

Details

  • Application
    Poultry Processing,Beef Processing,Pork Processing,Metal Handling
  • Color
    Gray
  • Country of Origin
    US
  • Description
    SILVER TALON GLOVE, XS
  • Harmonization Code
    6116938800
  • Laundering Capability
    Remove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).,A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
  • Manufacturer Catalog Number
    134525
  • Material
    High Performance Fibers
  • Product Line
    Cut Resistant
  • Protection Type
    Cut Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)