Motion
134526
Silver Talon Cut Resistant Gloves - Size Small, ANSI Cut Level A5, Spectra/Stainless Steel Liner
Mi Item #04698252
MFR #134526
Price$22.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silver Talon Cut Resistant Gloves - Size Small, ANSI Cut Level A5, Spectra/Stainless Steel Liner
Mi Item #04698252
MFR #134526

Mfr description
134526 SILVER TALON S
  • Patented yarn composition of high performance fibers and stainless steel provides exceptional protection against cuts and slashes,Unmatched combination of cut resistance, dexterity and durability,Unique colored cuff is highly visible,CFR 21 – approved for food contact,Ambidextrous,ANSI Abrasion Level 3,ANSI Cut Level A7,Gauge 10,The Whizard Silver Talon is considered the number one glove within the meat and poultry industries. The patented yarn composition combines high strength, high performance materials with stainless steel, creating excellent tensile strength and superior cut protection. The Silver Talon is also available with a leather palm or urethane grip pattern for applications requiring precise gripping capabilities.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.88/each

Specifications

Dimensions

  • Glove Size
    Small
  • Size
    S

Details

  • Application
    Poultry Processing,Beef Processing,Pork Processing,Metal Handling
  • Color
    Gray
  • Country of Origin
    US
  • Cuff Type
    Knitwrist
  • Description
    SILVER TALON GLOVE, S
  • Description Keyword
    Uncoated
  • Hand Type
    Ambidextrous
  • Harmonization Code
    6116938800
  • Knit Gauge
    10 ga
  • Laundering Capability
    Remove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).,A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
  • Manufacturer Catalog Number
    134526
  • Material
    High Performance Fibers
  • Product Line
    Cut Resistant
  • Protection Type
    Cut Resistant
  • Standards Met
    21 CFR, ASTM D 3884-05, ASTM F 1790-97
  • Type
    Cut Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)