Motion
134528
Silver Talon Cut Resistant Gloves - Size Large, ANSI Cut Level A5, Uncoated
Mi Item #04698254
MFR #134528
Price$19.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silver Talon Cut Resistant Gloves - Size Large, ANSI Cut Level A5, Uncoated
Mi Item #04698254
MFR #134528

Mfr description
134528 SILVER TALON L
  • Patented yarn composition of high performance fibers and stainless steel provides exceptional protection against cuts and slashes,Unmatched combination of cut resistance, dexterity and durability,Unique colored cuff is highly visible,CFR 21 – approved for food contact,Ambidextrous,ANSI Abrasion Level 3,ANSI Cut Level A7,Gauge 10,The Whizard Silver Talon is considered the number one glove within the meat and poultry industries. The patented yarn composition combines high strength, high performance materials with stainless steel, creating excellent tensile strength and superior cut protection. The Silver Talon is also available with a leather palm or urethane grip pattern for applications requiring precise gripping capabilities.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.06/each

Specifications

Dimensions

  • Glove Size
    Large
  • Size
    L

Details

  • Ansi Isea Abrasion Resistance Level
    3
  • Ansi Isea Cut Resistance Level
    A5
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Color
    Gray
  • Country of Origin
    US
  • Cuff Type
    Knitwrist
  • Description
    SILVER TALON GLOVE, L
  • Description Keyword
    Uncoated
  • Hand Type
    Ambidextrous
  • Harmonization Code
    6116938800
  • Knit Gauge
    10 ga
  • Liner/Shell Material
    Spectra/Stainless Steel
  • Manufacturer Catalog Number
    134528
  • Material
    High Performance Fibers
  • Product Line
    Cut Resistant
  • Protection Type
    Cut Resistant
  • Standards Met
    21 CFR, ASTM D 3884-05, ASTM F 1790-97
  • Type
    Cut Resistant
  • UPC_NO
    43551014362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)