Motion
134656
134656
MI ITEM #04698256
MFR #134656
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
134656
MI ITEM #04698256
MFR #134656

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    XXSL

Details

  • Application
    Steel Processing,Metal Handling,Metal Stamping,Metal Fabricating,Blade handling
  • Color
    Gray
  • Country of Origin
    US
  • Description
    SILVER TALON GLOVE, XXSL
  • Harmonization Code
    6116109500
  • Laundering Capability
    Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).,A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
  • Manufacturer Catalog Number
    134656
  • Material
    High Performance Fibers
  • Product Line
    Cut Resistant
  • Protection Type
    Cut Resistant
  • UPC_NO
    43551014379

Overview

Mfr description
134656 SILVER TALON URETHANE PTN XXSL
  • URETHANE PATTERN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought