Motion
134659
Silver Talon Cut Resistant Gloves - Size X-Small, ANSI Cut Level A5, Spectra/Stainless Steel Liner
MI ITEM #04698258
MFR #134659
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silver Talon Cut Resistant Gloves - Size X-Small, ANSI Cut Level A5, Spectra/Stainless Steel Liner
MI ITEM #04698258
MFR #134659

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
134659 SILVER TALON URETHANE PTN XSL
  • URETHANE PATTERN

Specifications

  • Glove Size
    X-Small
  • Size
    XSL
  • Material
    High Performance Fibers
  • Protection Type
    Cut Resistant
  • Cuff Type
    Knitwrist
  • Application
    Steel Processing,Metal Handling,Metal Stamping,Metal Fabricating,Blade handling
  • Color
    Gray
  • Hand Type
    Left Hand
  • Standards Met
    ASTM D 3884-05, ASTM F 1790-97
  • Knit Gauge
    10 ga
  • Manufacturer Catalog Number
    134659
  • Harmonization Code
    6116109500
  • Description
    SILVER TALON GLOVE, XSL
  • Product Line
    Cut Resistant
  • Laundering Capability
    Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).,A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
  • Description Keyword
    Uncoated
  • UPC_NO
    43551014379
  • Type
    Cut Resistant
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text