Overview
Mfr description
134766 SILVER TALON MASTERGRIP XSL
- Based on Silver Talon® construction, High-grade leather palm patch, Leather palm absorbs oil and grease, increasing grip capabilities
- ANSI Abrasion Level 3
- ANSI Cut Level A7
- Gauge 10
- The Whizard Silver Talon is considered the number one glove within the meat and poultry industries. The patented yarn composition combines high strength, high performance materials with stainless steel, creating excellent tensile strength and superior cut protection.The Silver Talon is also available with a leather palm or urethane grip pattern for applications requiring precise gripping capabilities.
Specifications
- MaterialHigh Performance Fibers
- Protection TypeCut Resistant
- ApplicationGeneral Purpose Industrial
- ColorGray
- Manufacturer Catalog Number134766
- Harmonization Code4203291800
- DescriptionSILVER TALON GLOVE MASTERGRIP, XSL
- Product LineCut Resistant
- Laundering CapabilityDry Clean only
- UPC_NO43551017653
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data