Motion
135487
135487
MI ITEM #04698273
MFR #135487
Price$23.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
135487
MI ITEM #04698273
MFR #135487

Mfr description
135487 DEFNDR 7 YLW STANDARD CUFF L
  • STANDARD CUFF
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.38/each

Specifications

Dimensions

  • Size
    L

Details

  • Application
    Food Processing,Steel,Restaurant
  • Color
    Yellow
  • Country of Origin
    US
  • Description
    DEFENDER 7 YELLOW GLOVE , L
  • Harmonization Code
    6116938800
  • Laundering Capability
    Remove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).,A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
  • Manufacturer Catalog Number
    135487
  • Material
    High Performance Fibers
  • Product Line
    Cut Resistant
  • Protection Type
    Cut Resistant
  • UPC_NO
    43551065401

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)