Motion
135474
135474
MI ITEM #04698283
MFR #135474
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
135474
MI ITEM #04698283
MFR #135474

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
135474 DEFNDR 13 GRAY STANDARD CUFF M
  • STANDARD CUFF

Specifications

  • Size
    M
  • Material
    High Performance Fibers
  • Protection Type
    Cut Resistant
  • Application
    Poultry Processing,Beef Processing,Pork Processing,Restaurant,Cafeterias
  • Color
    Gray
  • Manufacturer Catalog Number
    135474
  • Harmonization Code
    6116938800
  • Description
    DEFENDER 13 GRAY GLOVE , M
  • Product Line
    Cut Resistant
  • Laundering Capability
    Remove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).,A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
  • UPC_NO
    43551061885
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text