Overview
Mfr description
135432 DEFNDR 10 BLUE EXT CUFF XS
- EXTENDED CUFF
Specifications
- SizeXS
- MaterialHigh Performance Fibers
- Protection TypeCut Resistant
- ApplicationPoultry Processing,Beef Processing,Pork Processing,Metal Handling
- ColorBlue
- Manufacturer Catalog Number135432
- Harmonization Code6116938800
- DescriptionDEFENDER 10 BLUE GLOVE , XS
- Product LineCut Resistant
- Laundering CapabilityRemove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).,A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
- UPC_NO43551061885
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data