Motion
135561
135561
MI ITEM #04698316
MFR #135561
List Price$16.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
135561
MI ITEM #04698316
MFR #135561

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.94/each for your price

Overview

Mfr description
135561 LN 13 GA B/W ANTIMICR 3 CUFF L
  • B/W ANTIMICROBIAL

Specifications

  • Size
    L
  • Material
    High Performance Fibers
  • Protection Type
    Cut Resistant
  • Application
    Poultry Processing,Beef Processing,Pork Processing,Restaurant,Cafeterias
  • Color
    Gray
  • Manufacturer Catalog Number
    135561
  • Harmonization Code
    6116938800
  • Description
    LN 13 GAUGE GLOVE, 3 INCH CUFF
  • Product Line
    Cut Resistant
  • Laundering Capability
    Remove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).,A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
  • UPC_NO
    43551065418
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text