Motion
135028
135028
MI ITEM #04698409
MFR #135028
List Price$15.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
135028
MI ITEM #04698409
MFR #135028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.13/each for your price

Overview

Mfr description
135028 VS 13 WHT W GRY S
  • GRAY CUFF

Specifications

  • Size
    S
  • Material
    High Performance Fibers
  • Protection Type
    Cut Resistant
  • Application
    Poultry Processing,Beef Processing,Pork Processing,Restaurant,Cafeterias
  • Color
    White
  • Manufacturer Catalog Number
    135028
  • Harmonization Code
    6116938800
  • Description
    VS 13 GAUGE, WHITE WHIZARD GLOVE , S
  • Product Line
    Cut Resistant
  • Laundering Capability
    Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes,Water temperature should not exceed 160ºF (71ºC),Rinse in cold water,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC),A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
  • UPC_NO
    43551061885
  • Country of Origin
    US

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text