Motion
135031
135031
MI ITEM #04698412
MFR #135031
Price$15.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
135031
MI ITEM #04698412
MFR #135031

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.13/each

Specifications

Dimensions

  • Size
    XL

Details

  • Application
    Poultry Processing,Beef Processing,Pork Processing,Restaurant,Cafeterias
  • Color
    White
  • Country of Origin
    US
  • Description
    VS 13 GAUGE, WHITE WHIZARD GLOVE , XL
  • Harmonization Code
    6116938800
  • Laundering Capability
    Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes,Water temperature should not exceed 160ºF (71ºC),Rinse in cold water,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC),A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
  • Manufacturer Catalog Number
    135031
  • Material
    High Performance Fibers
  • Product Line
    Cut Resistant
  • Protection Type
    Cut Resistant
  • UPC_NO
    43551061885

Overview

Mfr description
135031 VS 13 WHT W GRY XL
  • GRAY CUFF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought