Overview
Mfr description
135249 VS 7 GRAY YLW XS
- GRAY YELLOW CUFF
Specifications
- SizeXS
- MaterialHigh Performance Fibers
- Protection TypeCut Resistant
- ApplicationFood Processing,Restaurants,Cafeterias,Kitchens
- ColorWhite
- Manufacturer Catalog Number135249
- Harmonization Code6116938800
- DescriptionVS 7 GAUGE, WHITE WHIZARD GLOVE, XS
- Product LineCut Resistant
- Laundering CapabilityRinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes,Water temperature should not exceed 160ºF (71ºC),Rinse in cold water,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC),A diluted bleach solution may be used (5.25% sodium hypochlorite or 1:10 household bleach).
- UPC_NO43551061885
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data