Overview
Mfr description
1880L MTL GRDL
- Heavy weight glove designed for maximum protection against lacerations
- Knitted using strong Kevlar material
- Premium leather palm adds extra abrasion and puncture resistance
- Leather palm provides improved grip in wet and oily applications
- ANSI Abrasion Level 5, ANSI Cut Level A7, Gauge 7
- Sold by dozen pair
- The Metalguard Mastergrip gloves address both work-related hand safety issues and budgetary concerns. Our patented yarn composition increases the level of cut resistance, while a premium leather palm adds abrasion, puncture protection and better grip in wet and oily environments. Our glove technology not only eliminates the need for double gloving but also offers flexibility and comfort to the wearer.
Specifications
- SizeL
- MaterialHigh Performance Fibers
- Protection TypeCut Resistant
- ApplicationStamping,Metal Fabrication
- ColorYellow
- Length
- Manufacturer Catalog Number1880L
- Harmonization Code6116938800
- DescriptionMETALGUARD GLOVE, L
- Product LineCut Resistant
- Laundering CapabilityDry Clean
- UPC_NO43551037439
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data