Overview
Mfr description
1880XL MTL GRDXL
- Highest level of cut protection within the Metalguard® line
- Knitted using strong Kevlar material
- Additional Kevlar reinforcement in the thumb crotch area increases wear life
- Continuous knit conforms to the hand, ensuring a close, secure fit
- ANSI Abrasion Level 3, ANSI Cut Level A6, Gauge 7
- Ambidextrous, prewashed, preshrunk
- Sold by dozen pair
- Metalguard Heavy Weight gloves address both work-related hand safety issues and budgetary concerns. Our patented yarn composition increases the level of cut resistance and extends the longevity cycle of the glove. Our glove technology not only eliminates the need for double gloving but also offers flexibility and comfort to the wearer.
Specifications
- SizeXL
- MaterialHigh Performance Fibers
- Protection TypeCut Resistant
- ApplicationSteel Processing,Metal Handling,Metal Stamping,Metal Fabricating,Metal Framing
- ColorYellow
- Length
- Manufacturer Catalog Number1880XL
- Harmonization Code6116938800
- DescriptionMETALGUARD GLOVE, XL
- Product LineCut Resistant
- Laundering CapabilityRemove all large particles.,Rinse with cold water then machine wash in warm water with mild detergent or soap for 10-15 minutes.,Water temperature should not exceed 160ºF (71ºC).,Rinse in cold water.,Tumble dry for 10-15 minutes, not exceeding 150ºF (67ºC).
- UPC_NO43551037569
- Country of OriginUS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data